REXEL logo

10 AWG THHN Solid Copper, Blue, 2500'

Item #: 123102
Cat #: THHN10SOLBLU2500RL
UPC: 048243225323
Sign In or Register to view pricing and more.
10 AWG, THHN/THWN, Solid Copper, 600V, Blue, 2500 foot Reel.

Product Overview

10 AWG, THHN/THWN, Solid Copper, 600V, Blue, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243225323, THHN10SOLBLU2500RL

Frequently Bought Together (62)

Specifications

Gauge: 10
Color: Blue
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Gauge: 10
Length: 2500 ft
Material: Copper
Conductors: 1
Color: Blue
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)