Cat 6A 28AWG Shielded Patch Cord, CM/LSZ

Item #: 1231142

Cat #: STP28X2MYL

UPC: 074983003556

to view pricing and more.
Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Yellow, 2m.

Overview

Category 6A Performance, 28AWG, F/UTP Patch Cord, CM/LSZH, Yellow, 2m.
Also known as: 074983003556, STP28X2MYL

Specifications

Color: Yellow
Color: Yellow