Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Ye

Item #: 1231170

Cat #: UTP28X6INYL

UPC: 074983994298

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 6in.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 6in.
Also known as: 074983994298, UTP28X6INYL

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow