M18™ Transfer Pump Kit

Item #: 1231185

Cat #: 2771-21

UPC: 045242473175

to view pricing and more.
Documents & Guides
M18™ Transfer Pump Kit, Includes: (1) M18™ Transfer Pump, (1) M18™ & M12™ Multi-Voltage Charger, (1) M18™ REDLITHIUM™ XC Extended Capacity Battery

Overview

M18™ Transfer Pump Kit, Includes: (1) M18™ Transfer Pump, (1) M18™ & M12™ Multi-Voltage Charger, (1) M18™ REDLITHIUM™ XC Extended Capacity Battery

Faster water transfers, faster service calls. The M18™ transfer pump is the industry’s first cordless transfer pump with the fastest setup in the marketplace. With an innovative self-priming pump, you can connect and go quicker than ever. The tool’s flexible impeller and powerful pump moves water at up to 480 gallons per hour, generates up to 18 Ft. of lift and produces up to 75 Ft. of head height. As a part of the M18™ system of tools, it is powered by REDLITHIUM™ battery packs, which deliver up to 144 gallons moved per charge on a XC extended capacity battery pack included in the kit. On board REDLINK™ Intelligence can recognize when the tool stops moving water and automatically shuts itself off to avoid dry pumping. Additionally, REDLINK™ provides optimized performance, and overload protection abusive situations.

Also known as: 045242473175, 2771-21

Features & Benefits

  • Self-priming; connect and go
  • Pumps up to 480 gallons per hour
  • Lift: up to 18 Ft.
  • Head height: up to 75 Ft.
  • Inlet connection: 3/4 in. brass
  • Outlet connection: 3/4 in. brass

Specifications

Volts AC: 18
Width: 5.750 in
Length: 13.200 in
Volts AC: 18
Length: 13.200 in
Width: 5.750 in