
Sign In or Register to view pricing and more.
Documents & Guides
9 Watt LED PL 2-Pin; 3000K; 850 Lumens; G24d base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Overview
9 Watt LED PL 2-Pin; 3000K; 850 Lumens; G24d base; 50000 Average rated hours; 120 Deg. Beam Angle; Type A; Ballast dependent
Also known as: 045923098628, S9862
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 850 |
| Color Rendering Index (CRI): | 82 |
| Material: | Plastic, Aluminum |
| Wattage: | 9 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 2-Pin (G24d) |
| Angle: | 120° |
| Color Temperature: | 3000 (Warm White) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 9 |
| Dimmable: | No |
| Angle: | 120° |
| Lumens: | 850 |
| Material: | Plastic, Aluminum |
| Light Technology: | LED |
| Base: | 2-Pin (G24d) |