Rocker Switch, DPST, O-F, Spade, Red Light, 15A

Item #: 123128

Cat #: 774056

UPC: 783250605873

to view pricing and more.
Documents & Guides
Ideal; Rocker Switch; Full-size, On-off; Voltage Rating: 125, 250 Vac; Amperage rating: 15, 10 Amp; Number Of Poles: 2; Action: Dpst; Connection: Spade, 4 Terminals; Size: 1.700 In Length X 0.970 In Weight X 190 In Height; Mounting: 0.830 In X 1.450 In Hole; Operating Temperature: 32 To 185 Deg F; Hp Rating: 3/4 Hp At125 To 250 Vac; Panel Thickness: 0.125 In

Overview

Ideal; Rocker Switch; Full-size, On-off; Voltage Rating: 125, 250 Vac; Amperage rating: 15, 10 Amp; Number Of Poles: 2; Action: Dpst; Connection: Spade, 4 Terminals; Size: 1.700 In Length X 0.970 In Weight X 190 In Height; Mounting: 0.830 In X 1.450 In Hole; Operating Temperature: 32 To 185 Deg F; Hp Rating: 3/4 Hp At125 To 250 Vac; Panel Thickness: 0.125 In
Also known as: 783250605873, 774056

Specifications

Amps: 10, 15
Volts AC: 120, 240
Type: DPST, Rocker Switch
Color: Black
Poles: 1
Amps: 10, 15
Type: DPST, Rocker Switch
Poles: 1
Volts AC: 120, 240
Color: Black