8W MR16 LED Lamp, 30K

Item #: 1231286

Cat #: S8641

UPC: 045923086410

to view pricing and more.
Documents & Guides
8W; LED MR16; 3000K; 40 deg. beam spread; GU5.3 Base; 12 Volt AC/DC

Overview

8W; LED MR16; 3000K; 40 deg. beam spread; GU5.3 Base; 12 Volt AC/DC
Also known as: 045923086410, S8641

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 490
Wattage: 8
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Shape: MR16 (Mini Reflector)
Volts AC: 12
Wattage: 8
Standards: California Title 20, California Title 24
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 490
Color Rendering Index (CRI): 90+
Light Technology: LED
Base: 2-Pin (GU5.3)