8' 43W T8 LED Lamp, 40K

Item #: 1231324

Cat #: S9924

UPC: 045923099243

to view pricing and more.
Documents & Guides
43 watt T8 LED; Color Temperature: 4000K, Base: Recessed Double Contact (R17d), Average rated hours: 50,000, Lumens: 5500. Direct wire 120-277V line voltage; Double ended wiring; No ballast or external driver required. All glass tube; Shatterproof coated; NSF certified. Operating Temperature: -20C (-4F) to a maximum of +45C (+113F).

Overview

43 watt T8 LED; Color Temperature: 4000K, Base: Recessed Double Contact (R17d), Average rated hours: 50,000, Lumens: 5500. Direct wire 120-277V line voltage; Double ended wiring; No ballast or external driver required. All glass tube; Shatterproof coated; NSF certified. Operating Temperature: -20C (-4F) to a maximum of +45C (+113F).

SATCO PRODUCTS, INC INTERNET MINIMUM ADVERTISED PRICING (IMAP) POLICY SATCO Products Inc., Including the NUVO brand, has implemented this policy applicable to all SATCO customers effective March 17, 2015, in regard to customers advertisingproducts supplied by SATCO Products over the Internet. I. SATCO customers maintain the right to establish their own resale prices. However, a customer may not advertise SATCO Products over the Internet at a net price less t

Also known as: 045923099243, S9924

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Base: Recessed Double Contact (R17d)
Length: 8 ft, 96 in
Wattage: 43
Lumens: 5500
Light Technology: LED
Dimmable: No
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Wattage: 43
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Length: 8 ft, 96 in
Lumens: 5500
Dimmable: No
Type: Ballast Bypass (Type B)