16W A21 LED Lamp, 35K

Item #: 1231360

Cat #: LED16A21DIMO835UB

UPC: 046135711947

to view pricing and more.
Documents & Guides
LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, Standard Case Qty: 6

Overview

LED Lamp, 16 Watt, 120 Volt, Bulb: A21, Base: Medium Screw (E26), Lumens: 1600, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, Standard Case Qty: 6
Also known as: 046135711947, LED16A21DIMO835UB

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Frosted
Shape: A21 (Arbitrary)
Type: Lamp
Color Rendering Index (CRI): 80
Wattage: 16
Lumens: 1600
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color: Frosted
Type: Lamp
Wattage: 16
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC: 120
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80
Lumens: 1600
Light Technology: LED