5KS213SAA404 MOTOR

Item #: 1231407

Cat #: M9876

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
5KS213SAA404 MOTOR

Overview

5KS213SAA404 MOTOR
Also known as: M9876

Specifications

Phase: 3
Material: Cast Iron
IP/NEMA Rating: IP55
Horsepower: 2
Weight: 200
Primary Voltage: 575
RPM: 900
Mounting: F1 (Field modifiable to F2)
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Type: KS
Phase: 3
IP/NEMA Rating: IP55
Weight: 200
RPM: 900
Standards: UL - Component and Insulation System Recognition CSA - Certification and Efficiency Verification
Material: Cast Iron
Horsepower: 2
Primary Voltage: 575
Mounting: F1 (Field modifiable to F2)
Type: KS