15W U-Bent LED Lamp, 40K

Item #: 1231409

Cat #: S9932

UPC: 045923099328

to view pricing and more.
Documents & Guides
15 watt T8 U-Bend LED; Medium bi-pin base; 4000K; 50000 average rated hours; 1800 lumens

Overview

15 watt T8 U-Bend LED; Medium bi-pin base; 4000K; 50000 average rated hours; 1800 lumens
Also known as: 045923099328, S9932

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 15
Length: 22.500 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Lumens: 1800
Color Rendering Index (CRI): 82
Length: 22.500 in
Dimmable: No
Type: Ballast Bypass (Type B)
Color Temperature: 4000 (Cool White)
Wattage: 15
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277