Contactor, 205A, AC3, 100-250V AC/DC Electronic Coil , 1NO/1NC

Item #: 1231532

Cat #: 100-E205ED11

UPC: 889508535753

to view pricing and more.
Documents & Guides
Contactor, 205 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , with PLC Input, 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, 205 Amp, AC3 Duty, 100 - 250 Volt AC/DC, Electronic Coil , with PLC Input, 1 Normally Open, 1 Normally Closed *** Rockwell Automation Preferred Product ***

Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.

Also known as: 889508535753, 100-E205ED11

Specifications

Poles: 3
Type: Contactor, MCS-E
Amps: 205
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Amps: 205
Volts AC Control Range: 100 - 250
Type: Contactor, MCS-E
Volts DC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product