1G WNKL.BRN.-PRL SGL.RCPT

Item #: 123156

Cat #: 78091

UPC: 095327780919

to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown

Overview

Wallplate, 1.405IN ID Hole, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Single Receptacle, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Brown
Also known as: 095327780919, 78091

Specifications

Type: Wallplate
Gangs: 1
Material: Steel
Type: Wallplate
Material: Steel
Gangs: 1