4' 13W T5 LED Lamp, 50K

Item #: 1231625

Cat #: S8692

UPC: 045923086922

to view pricing and more.
Documents & Guides
13 Watt T5 LED; Miniature bi-pin base; 5000K; 50000 Average rated hours; 1700 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single Ended Wiring

Overview

13 Watt T5 LED; Miniature bi-pin base; 5000K; 50000 Average rated hours; 1700 Lumens; 120-277 Volt; Type B; Ballast Bypass; Single Ended Wiring
Also known as: 045923086922, S8692

Specifications

Wattage: 13
Color Temperature: 5000 (Bright White)
Lumens: 1700
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Wattage: 13
Lumens: 1700
Color Rendering Index (CRI): 83
Dimmable: No
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277