S-A BF220A BRKR 20A 2P 120/240V 10K

Item #: 1231658
Cat #: BF220A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

SIEBF220A
Also known as: BF220A

Specifications

Poles: 2
Amps: 20
Volts AC: 120/240
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Amps: 20
Family / Style: BF
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)