4G WNKL.BRN.-PRL SW.

Item #: 123167

Cat #: 78074

UPC: 095327780742

to view pricing and more.
Documents & Guides
Wallplate, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Steel, Color: Wrinkle Brown

Overview

Wallplate, Standard: UL 883, Size: 8.187 X 5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Steel, Color: Wrinkle Brown
Also known as: 095327780742, 78074

Specifications

Type: Toggle Switch
Color: Brown
Size: Maxi
Mounting: Device
Material: Steel
Gangs: 4
Type: Toggle Switch
Size: Maxi
Material: Steel
Color: Brown
Mounting: Device
Gangs: 4