LEV RGF20-SE RENU 20A TR GFCI, SEA SPRAY

Item #: 1231702

Cat #: RGF20-SE

UPC: 078477798317

Sign In or Register to view pricing and more.
Documents & Guides
Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0SE, 20A-125V, in Sea Spray

Overview

Leviton Renu Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0SE, 20A-125V, in Sea Spray

Leviton Renu® Tamper-Resistant Self-Test SmartlockPro GFCI Outlet RGF20-0SE, 20A-125V, in Sea Spray

Also known as: 078477798317, RGF20-SE

Specifications

Type: Receptacle
Material: Polycarbonate, Thermoplastic
Amps: 20
NEMA Configuration: 5-15R, WD-6
Type: Receptacle
Amps: 20
Material: Polycarbonate, Thermoplastic
NEMA Configuration: 5-15R, WD-6