120V AC HAZARDOUS

Item #: 123184

Cat #: 855XB-BNA10A4

UPC: 662074397952

to view pricing and more.
Documents & Guides
AB 855XB-BNA10A4 120V AC HAZARDOUS

Overview

AB 855XB-BNA10A4 120V AC HAZARDOUS
Also known as: 662074397952, 855XB-BNA10A4

Specifications

Type: Hazardous Location
Color: Red
Volts AC: 120
Shape: Round
Type: Hazardous Location
Volts AC: 120
Color: Red
Shape: Round