15A 60V DC, Ceramic Fuses

Item #: 1232070

Cat #: 0326015.MXP

UPC: 079458925623

to view pricing and more.
Documents & Guides
15 Amp, 60V DC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

Overview

15 Amp, 60V DC, 326 Series, Ceramic Body Fuses, Time Lag (Slow-Blo)

The 3AB Slo-Blo® Fuse with ceramic body construction permits higher interrupting ratings and voltage ratings. Ideal for applications where high current loads are expected. Features: In accordance with UL Standard 248-14; Available in cartridge and axial lead format and with various forming dimensions; RoHS compliant and Lead-free.

Also known as: 079458925623, 0326015.MXP

Specifications

Volts DC: 60
Type: Fuse, Electronic
Amps: 15
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Volts DC: 60
Amps: 15
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag