3P, Reversing Contactor, NEMA 00, 120VAC

Item #: 1232173

Cat #: A9N00R-10-84

UPC: 662019687643

to view pricing and more.
NEMA Size 00, 9 Amp, Reversing Contactor, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.

Overview

NEMA Size 00, 9 Amp, Reversing Contactor, 600V Rated, 3-Phase Magnetic, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact.
Also known as: 662019687643, A9N00R-10-84

Specifications

Volts AC Control: 120
Type: Reversing, NEMA, Contactor
Poles: 3
Amps: 9
Volts AC Control: 120
Poles: 3
Type: Reversing, NEMA, Contactor
Amps: 9