22mm Assembled Pushbutton, Extended, Green, Compact

Item #: 1232176
Cat #: CP3-10G-11
UPC:
Sign In or Register to view pricing and more.
22.5 mm, Non-Illuminated, Green, Plastic, Extended, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open and 1 Normally Closed Contact.

Overview

22.5 mm, Non-Illuminated, Green, Plastic, Extended, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 1 Normally Open and 1 Normally Closed Contact.
Compact Pushbutton - Momentary - Extended - Green - Non-illuminated - Black plastic - 1NO+1NC
Also known as: CP3-10G-11

Specifications

Type: Extended, Non-Illuminated, Momentary
Color: Green
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 600
Type: Extended, Non-Illuminated, Momentary
Volts DC: 600
Volts AC: 600
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)