Liquidtight Connector With Lug, 90 Degree, 1/2" Diameter, Steel With Zinc Finish

Item #: 1232178

Cat #: STR5090GL

UPC: 662364390908

to view pricing and more.
Liquidtight Connector With Lug, 90 Degree, 1/2 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer

Overview

Liquidtight Connector With Lug, 90 Degree, 1/2 Inch Diameter, 14 - 4 AWG, Steel With Zinc Finish, Includes Sealing Washer

American Fittings liquidtight fittings are reusable, and are UL rated for concrete tight and suitable for direct burial.

Also known as: 662364390908, STR5090GL

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Zinc
Allowable Gauge Range: 14 - 4
Diameter: 1/2 in
Finish: Zinc
Material: Steel
Allowable Gauge Range: 14 - 4