ABB CA5-40E CONTACT BLOCK 4 NO

Item #: 1232179

Cat #: CA5-40E

UPC: 471522121083

to view pricing and more.
4 pole front mounted instantaneous auxiliary contact block with 4 NO contacts

Overview

4 pole front mounted instantaneous auxiliary contact block with 4 NO contacts

ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.

Also known as: 471522121083, CA5-40E

Specifications

Volts DC: 24
Amps: 10
Mounting: Front
Poles: 4
Volts AC: 600
Family / Style: A/AF/AL
Volts DC: 24
Mounting: Front
Volts AC: 600
Amps: 10
Poles: 4
Family / Style: A/AF/AL