ABB OSJ60B6-150 3P SW 60A J FUSE KI

Item #: 1232187

Cat #: OSJ60B6-150

UPC: 662019746791

to view pricing and more.
Documents & Guides
Fused Disconnect Switch Kit. 60 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 4 AWG. Includes: Disconnect, Selector Handle, Shaft & Integral Lug Kit.

Overview

Fused Disconnect Switch Kit. 60 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 14 - 4 AWG. Includes: Disconnect, Selector Handle, Shaft & Integral Lug Kit.

OS and OSM switch fuses by ABB have been designed to deliver world-class performance in even the most extreme conditions. Our extensive range of reliable switch fuses, both manual and motorized, is ensured to have your application needs covered.

Also known as: 662019746791, OSJ60B6-150

Specifications

Phase: 3
Poles: 3
Type: Fused
Mounting: Base, DIN Rail
Amps: 60
Phase: 3
Type: Fused
Amps: 60
Poles: 3
Mounting: Base, DIN Rail