NEMA 1 Breaker Enclosure

Item #: 1232211

Cat #: T1E-1

UPC: 662019113197

to view pricing and more.
Documents & Guides
NEMA 1, Indoor, Circuit Breaker Enclosure. Surface Mount. Breaker Type: T1 Series. HxWxD: 15" x 8.5" x 4".

Overview

NEMA 1, Indoor, Circuit Breaker Enclosure. Surface Mount. Breaker Type: T1 Series. HxWxD: 15" x 8.5" x 4".

NEMA 1, Indoor, Circuit Breaker Enclosure. Surface Mount. Breaker Type: T1 Series. HxWxD: 15" x 8.5" x 4".

Also known as: 662019113197, T1E-1

Specifications

Type: Enclosure
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Enclosure
IP/NEMA Rating: NEMA 1
Mounting: Surface