NEMA 3R/12 Breaker Enclosure

Item #: 1232212

Cat #: T1E-3R12

UPC: 662019113203

to view pricing and more.
Documents & Guides
NEMA 3R/12, Indoor/Outdoor, Circuit Breaker Enclosure. Surface Mount. Breaker Type: T1 Series. HxWxD: 15" x 8.5" x 7".

Overview

NEMA 3R/12, Indoor/Outdoor, Circuit Breaker Enclosure. Surface Mount. Breaker Type: T1 Series. HxWxD: 15" x 8.5" x 7".

NEMA 3R/12, Indoor/Outdoor, Circuit Breaker Enclosure. Surface Mount. Breaker Type: T1 Series. HxWxD: 15" x 8.5" x 7".

Also known as: 662019113203, T1E-3R12

Specifications

Type: Enclosure
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 12
Type: Enclosure
IP/NEMA Rating: NEMA 3R, NEMA 12
Mounting: Surface