40A, 2P, Definite Purpose Contactor

Item #: 1232228

Cat #: DP40C2P-F

UPC: 662019754208

to view pricing and more.
40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.

Overview

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 24V AC Coil.

Industry standard mounting plate with easy access mounting holes Designed for HVAC and refrigeration equipment operation and control 2 pole, 40 amp, non-reversing, definite purpose contactor, 24V AC coil, industry standard mounting plate

Also known as: 662019754208, DP40C2P-F, tang tang

Specifications

Poles: 2
Type: Contactor, Definite Purpose
Volts AC Control: 24
Amps: 40
Volts AC: 600
Poles: 2
Volts AC Control: 24
Volts AC: 600
Type: Contactor, Definite Purpose
Amps: 40