22mm Assembled Pushbutton, Extended, Red, Compact

Item #: 1232232
Cat #: CP3-10R-02
UPC:
Sign In or Register to view pricing and more.
22.5 mm, Non-Illuminated, Red, Plastic, Extended, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Closed Contact.

Overview

22.5 mm, Non-Illuminated, Red, Plastic, Extended, Momentary, Compact Style Pushbutton, 300V Rated. NEMA Rating: 1, 3R, 4, 4X, 12, 13. Includes: 2 Normally Closed Contact.
Compact Pushbutton - Momentary - Extended - Red - Non-illuminated - Black plastic - 2NC
Also known as: CP3-10R-02

Specifications

Color: Red
Type: Extended, Non-Illuminated, Momentary
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Volts AC: 600
Color: Red
Volts DC: 600
Volts AC: 600
Type: Extended, Non-Illuminated, Momentary
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)