Aluminum MC Cable 2/0-4 (Aluminum), 1000'

Item #: 1232246

Cat #: MCAL2/02/02/02/04STRWG1000RL

UPC:

to view pricing and more.
Documents & Guides
MC Cable 2/0 AWG Aluminum, 4 Conductors, Aluminum Flex, 1000' Reel

Overview

MC Cable 2/0 AWG Aluminum, 4 Conductors, Aluminum Flex, 1000' Reel

Type MC cables are widely used in 600 volt and MV power, lighting and fixture whip control applications. They are permitted for use on services, feeders and branch circuits for power, lighting, control and signaling circuits in accordance with Article 330 and 725 of the NEC.

Also known as: MCAL2/02/02/02/04STRWG1000RL

Specifications

Length: 1000 ft
Gauge: 2/0 AWG
Conductors: 4
Material: Aluminum
Package Type: Reel
Length: 1000 ft
Conductors: 4
Package Type: Reel
Gauge: 2/0 AWG
Material: Aluminum