
Switch Box, 1-Device, 3.13" Deep, Non-Metallic
Item #: 1232259
Cat #: AM1PB22
UPC: 085339910046
to view pricing and more.
Overview
Switch Box, 1 Device, 3.13 Inch Deep, Cubic Inches: 71.0, Mounts Directly to Steel or Wood Stud, Non-Metallic
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339910046, AM1PB22
Specifications
| Depth: | 3 in |
| Type: | Through-The-Wall |
| Height: | 6 in |
| Gangs: | 1 |
| Mounting: | Nail On, Through The Wall |
| Cubic Inches: | 71 in³ |
| Depth: | 3 in |
| Height: | 6 in |
| Mounting: | Nail On, Through The Wall |
| Type: | Through-The-Wall |
| Gangs: | 1 |
| Cubic Inches: | 71 in³ |