Lamp, Incandescent, 24V AC

Item #: 1232267

Cat #: 1SFA616922R1028

UPC: 662019405759

to view pricing and more.
Documents & Guides
Lamp, Incandescent, 24V AC/DC. For use with KSB Series Beacons.

Overview

Lamp, Incandescent, 24V AC/DC. For use with KSB Series Beacons.

Lamp, Incandescent, 24V AC/DC. For use with KSB Series Beacons.

Also known as: 662019405759, 1SFA616922R1028

Specifications

Color: White
Volts AC: 24
Light Technology: Incandescent
Color: White
Light Technology: Incandescent
Volts AC: 24