General Purpose Relay, 11 Pin, 3PDT, 240V AC

Item #: 1232274
Cat #: 1SVR405622R3100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 240V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.

Overview

General Purpose Relay, 240V AC Coil, 3PDT, 250V Rated, Contact Rating: 10 Amp. Terminal Style: 11 Pin. CR-U Series. Socket Mountable Interface Relay with LED.
Two-Gang Nail-On Outlet Box, Volume 40.5 Cubic Inches, Length 3-5/8 Inches, Width 4-1/16 Inches, Depth 2-11/16 Inches, Color Brown, Material Phenolic, Mounting Means Compound Angled Nails, with High Clamps
Also known as: 1SVR405622R3100

Specifications

Type: General Purpose Relay, 3PDT
Base: 11-Pin
Poles: 3
Amps: 10
Volts AC Control: 240
Mounting: Socket
Type: General Purpose Relay, 3PDT
Poles: 3
Volts AC Control: 240
Base: 11-Pin
Amps: 10
Mounting: Socket

Customer Reviews

No reviews for this product
(0)