22mm Assembled Pushbutton, Key Release, Red, Compact

Item #: 1232288
Cat #: CE4K1-10R-11
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-Illuminated, Red, Plastic Key Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12. Includes: 1 Normally Open & 1 Normally Closed Contact.

Overview

22.5 mm, Non-Illuminated, Red, Plastic Key Release, Maintained, Emergency Stop Pushbutton. 40mm Diameter, 600V Rated. NEMA Rating: 1, 3R, 4, 4X, 12. Includes: 1 Normally Open & 1 Normally Closed Contact.
ABB´s pilot devices are a part of the comprehensive range of high quality Low Voltage Products and Systems for industrial control applications. ABB has a wide network of external channel partners, such as distributors, system integrators and panel builders all around the world.
Also known as: CE4K1-10R-11

Specifications

Color: Red
Volts DC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained
Volts AC: 600
Color: Red
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts AC: 600
Volts DC: 600
Type: Non-Illuminated, Maintained

Customer Reviews

No reviews for this product
(0)