NEMA Sz 2, Type 1, Non-Reversing, Starter

Item #: 1232295
Cat #: M11-2E1J
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
45 Amp, NEMA Size 2, Non-Combination, Non-Reversing Starter, A-Line (A50), 3-Pole, 3-Phase Magnetic, Electronic Overload Relay, 27 - 80 FLA (Full Load Amps), NEMA Type 1, Indoor, Coil Voltage: 120V AC. Cover Control: 3-Position Selector Switch (Hand-O-Auto) & Pilot Light (Run).

Overview

45 Amp, NEMA Size 2, Non-Combination, Non-Reversing Starter, A-Line (A50), 3-Pole, 3-Phase Magnetic, Electronic Overload Relay, 27 - 80 FLA (Full Load Amps), NEMA Type 1, Indoor, Coil Voltage: 120V AC. Cover Control: 3-Position Selector Switch (Hand-O-Auto) & Pilot Light (Run).
Also known as: M11-2E1J

Specifications

Volts AC Control: 120
Phase: 3
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Poles: 3
Amps: 45
IP/NEMA Rating: NEMA 1
Volts AC Control: 120
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Amps: 45
Phase: 3
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)