This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
270 Amp, NEMA Size 5, Non-Combination, Non-Reversing Starter, A-Line (A260), 3-Pole, 3-Phase Magnetic, Electronic Overload Relay, 100 - 320 FLA (Full Load Amps), NEMA Type 1, Indoor, Coil Voltage: 120V AC. Cover Control: 3-Position Selector Switch (Hand-O-Auto) & Pilot Light (Run).
Overview
270 Amp, NEMA Size 5, Non-Combination, Non-Reversing Starter, A-Line (A260), 3-Pole, 3-Phase Magnetic, Electronic Overload Relay, 100 - 320 FLA (Full Load Amps), NEMA Type 1, Indoor, Coil Voltage: 120V AC. Cover Control: 3-Position Selector Switch (Hand-O-Auto) & Pilot Light (Run).
Also known as: Q11-2E3J, mag starter
Specifications
Volts AC Control: | 120 |
Phase: | 3 |
Type: | Electronic Overload, NEMA, Starter, Non-Reversing |
Amps: | 270 |
Poles: | 3 |
IP/NEMA Rating: | NEMA 1 |
Volts AC Control: | 120 |
Type: | Electronic Overload, NEMA, Starter, Non-Reversing |
Poles: | 3 |
Phase: | 3 |
Amps: | 270 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)