REXEL logo

A-Line, Combination, Pump Panel, Size N1, 120V *** Discontinued ***

Item #: 1232300
Cat #: L1BP-2E13J6
UPC:
Sign In or Register to view pricing and more.
NEMA Size 1, Pump Panel, Combination, Rotary Handle Disconnect, 25 Amp MCCB Circuit Breaker, 7.5 Hp @ 240 or 10 Hp @ 480V Maximum, Electronic Overload Relay, 9 - 30 FLA (Full Load Amps), NEMA Type 3R Rainproof. 120V AC Coil. Cover Control: Selector Switch: Hand-Off-Auto. Pilot Light: Red, Run. ***If changing Coil Voltage customer will need to change Pilot Light; see Component Guide*** *** Discontinued ***

Overview

NEMA Size 1, Pump Panel, Combination, Rotary Handle Disconnect, 25 Amp MCCB Circuit Breaker, 7.5 Hp @ 240 or 10 Hp @ 480V Maximum, Electronic Overload Relay, 9 - 30 FLA (Full Load Amps), NEMA Type 3R Rainproof. 120V AC Coil. Cover Control: Selector Switch: Hand-Off-Auto. Pilot Light: Red, Run. ***If changing Coil Voltage customer will need to change Pilot Light; see Component Guide*** *** Discontinued ***
Also known as: L1BP-2E13J6

Specifications

Volts AC Control: 120
Type: Combination, Electronic Overload, Pump Panel
Phase: 3
Poles: 3
Horsepower: 10, 7.500
Amps: 25
Family / Style: A-Line
IP/NEMA Rating: 3R
Volts AC Control: 120
Phase: 3
Horsepower: 10, 7.500
Family / Style: A-Line
Type: Combination, Electronic Overload, Pump Panel
Poles: 3
Amps: 25
IP/NEMA Rating: 3R

Customer Reviews

No reviews for this product
(0)