NEMA Sz 0, Type 1, Non-Reversing, Starter

Item #: 1232324

Cat #: K11-2D2J

UPC: 804325354943

to view pricing and more.
Documents & Guides
18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, A-Line (A16), 3-Pole, 3-Phase Magnetic, Electronic Overload Relay, 2.0 - 6.3 FLA (Full Load Amps), NEMA Type 1, Indoor, Coil Voltage: 120V AC. Cover Control: 3-Position Selector Switch (Hand-O-Auto) & Pilot Light (Run).

Overview

18 Amp, NEMA Size 0, Non-Combination, Non-Reversing Starter, A-Line (A16), 3-Pole, 3-Phase Magnetic, Electronic Overload Relay, 2.0 - 6.3 FLA (Full Load Amps), NEMA Type 1, Indoor, Coil Voltage: 120V AC. Cover Control: 3-Position Selector Switch (Hand-O-Auto) & Pilot Light (Run).
Also known as: 804325354943, K11-2D2J

Specifications

Volts AC Control: 120
Phase: 3
Type: Electronic Overload, NEMA, Starter, Non-Reversing
Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 17
Volts AC Control: 120
Type: Electronic Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Phase: 3
Poles: 3
Amps: 17