Selector Handle Shaft, 6 x 100 mm

Item #: 1232329

Cat #: OXS6X100

UPC: 417019365752

to view pricing and more.
Selector Handle Shaft. Size: 6 x 100 mm (3.93"). For use with Selector Handles.

Overview

Selector Handle Shaft. Size: 6 x 100 mm (3.93"). For use with Selector Handles.

OXS6X100 SHAFT for selector handle

Also known as: 417019365752, OXS6X100

Specifications

Diameter: 6 mm
Type: Accessories, Shaft
Length: 3.93 in
Diameter: 6 mm
Length: 3.93 in
Type: Accessories, Shaft