Ms116/132 Busbar 65a 5-mmp 1-aux

Item #: 1232358

Cat #: PS1-5-1-65

UPC: 013614400753

to view pricing and more.
Documents & Guides
ABB; Busbar; Amperage Rating: 65 Amp; Voltage Rating: 600 - 690 V; Size: 257.5 Mm Width X 13 Mm Height X 32.3 Mm Depth; Phase: 3 Ph; Environmental Conditions: Operating Temperature: -25 To 70 Deg C, Storage Temperature: -50 To 80 Deg C; Enclosure: Ip20

Overview

ABB; Busbar; Amperage Rating: 65 Amp; Voltage Rating: 600 - 690 V; Size: 257.5 Mm Width X 13 Mm Height X 32.3 Mm Depth; Phase: 3 Ph; Environmental Conditions: Operating Temperature: -25 To 70 Deg C, Storage Temperature: -50 To 80 Deg C; Enclosure: Ip20

PS1-5-1-65 3-phase busbar for 5 MS116 / MS132 with 1 HK/SK, Ie=65A

Also known as: 013614400753, PS1-5-1-65

Specifications

Type: Accessories, Busbar
Type: Accessories, Busbar