Manual Motor Starter, 116/132 Busbar 65a

Item #: 1232359

Cat #: PS1-2-1-65

UPC: 013614400722

to view pricing and more.
Documents & Guides
Abb; Busbar; Amperage Rating: 65 Amp; Voltage Rating: 600 - 690 V; Size: 95.5 Mmwidth X 13 Mm Height X 32.3 Mm Depth; Phase: 3 Ph; Enclosure: Ip20; Environmental Conditions: Operating Temperature: -25 To 70 Deg C, Storage Temperature: -50 To 80 Deg C

Overview

Abb; Busbar; Amperage Rating: 65 Amp; Voltage Rating: 600 - 690 V; Size: 95.5 Mmwidth X 13 Mm Height X 32.3 Mm Depth; Phase: 3 Ph; Enclosure: Ip20; Environmental Conditions: Operating Temperature: -25 To 70 Deg C, Storage Temperature: -50 To 80 Deg C

PS1-2-1-65 3-phase busbar for 2 MS116 / MS132 with 1 HK/SK, Ie=65A

Also known as: 013614400722, PS1-2-1-65

Specifications

Type: Accessories, Busbar
Type: Accessories, Busbar