ABB TA42DU32 OVERLOAD RELAY 22-32A

Item #: 1232364

Cat #: TA42DU32

UPC: 013614216668

to view pricing and more.
3 pole thermal overload relay with 22-32 amperes setting range

Overview

3 pole thermal overload relay with 22-32 amperes setting range

Thermal overload relays are economic electromechanical protection devices for the main circuit. They offer reliable protection for motors in the event of overload or phase failure. The thermal overload relay can make up a compact starting solution together with contactors.

Also known as: 013614216668, TA42DU32

Specifications

Poles: 3
Amps: 32
Type: NEMA, Thermal, IEC, Overload Relay
Family / Style: A-Line
Amps Range: 22 - 32
Poles: 3
Type: NEMA, Thermal, IEC, Overload Relay
Amps Range: 22 - 32
Amps: 32
Family / Style: A-Line