PST, Softstart, 590 FLA, 480 FLA.

Item #: 1232366

Cat #: PSTB570-600-70

UPC: 804325629409

to view pricing and more.
PSTB Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 590 FLA (Full Load Amps). Heavy Duty: 480 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection, By-Pass Monitoring and Built-In By-Pass Contactor. Requires: (1) PSLK-750/3 Lug Kit.

Overview

PSTB Series Softstart (Advanced Range). Motor Voltage: 208 - 600V AC. Control Voltage: 100 - 250V AC. Normal Duty: 590 FLA (Full Load Amps). Heavy Duty: 480 FLA (Full Load Amps). Includes: Digital Key-Pad, FieldBus Communication, (3) Programable Signal Relays, Programmable Overload Protection, By-Pass Monitoring and Built-In By-Pass Contactor. Requires: (1) PSLK-750/3 Lug Kit.
Also known as: 804325629409, PSTB570-600-70

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter, Open
Amps: 590, 480
Volts AC Control Range: 100 - 250
Phase: 3
Type: Soft Starter, Open
Volts AC Control Range: 100 - 250
Volts DC Control: 24
Amps: 590, 480