Fuseholder, Finger Safe, 30A, E90, Class CC, 3P, 600VAC, DIN Rail Mount, BFI

Item #: 1232367
Cat #: E93/30SCC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuseholder, Finger Safe, 30 Amp, E90, Class CC, 3-Pole, 600 Volt AC, Blown Fuse Indicator, DIN Rail Mount, Screw Terminals

Overview

Fuseholder, Finger Safe, 30 Amp, E90, Class CC, 3-Pole, 600 Volt AC, Blown Fuse Indicator, DIN Rail Mount, Screw Terminals
E 93/30 CC is a fuseholder for overcurrent and short circuit protection specific for class CC fuses E 93/30 CC
Also known as: E93/30SCC

Specifications

Poles: 3
Mounting: DIN Rail
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating AC: 200 kA
Family / Style: E90
Interrupt Rating DC: 200kA
Poles: 3
Amps: 30
Class: CC
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200kA
Mounting: DIN Rail
Material: Thermoplastic
Volts AC: 600
Family / Style: E90

Customer Reviews

No reviews for this product
(0)