This product may not be available in all locations.
2
more

Sign In or Register to view pricing and more.
Miniature Circuit Breaker Z-Char., 10Ka, 3A, 1P Ul489
Overview
Miniature Circuit Breaker Z-Char., 10Ka, 3A, 1P Ul489
Su201M-Z3 Miniature Circuit Breaker Z-Char., 10Ka, 3A, 1P Ul489
Also known as: 016779932886, SU201M-Z3
Specifications
| Volts DC: | 48 |
| Volts AC: | 277 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 3 |
| Type: | Trip Curve Z |
| Interrupt Rating AC: | 10 kA |
| Volts DC: | 48 |
| Mounting: | DIN Rail |
| Amps: | 3 |
| Interrupt Rating AC: | 10 kA |
| Volts AC: | 277 |
| Poles: | 1 |
| Type: | Trip Curve Z |