Miniature Circuit Breaker - 1 Pole

Item #: 1232374

Cat #: SU201M-Z2

UPC: 016779932879

to view pricing and more.
Documents & Guides
Miniature Circuit Breaker Z-Char., 10Ka, 2A, 1P Ul489

Overview

Miniature Circuit Breaker Z-Char., 10Ka, 2A, 1P Ul489

Su201M-Z2 Miniature Circuit Breaker Z-Char., 10Ka, 2A, 1P Ul489

Also known as: 016779932879, SU201M-Z2

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve Z