6' Clamp Lamp

Item #: 1232409

Cat #: 160SW

UPC: 078693001604

to view pricing and more.
Documents & Guides
Clamp Lamp, Reflector: 5.5", Cord: 18/2 SPT - 6'.

Overview

Clamp Lamp, Reflector: 5.5", Cord: 18/2 SPT - 6'.
Also known as: 078693001604, 160SW

Specifications

Volts AC: 120
Color: Silver
Wattage: 60
Length: 6 ft
Material: Aluminum
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Material: Aluminum
Color: Silver
Length: 6 ft
Light Technology: Incandescent