Audible Alarm

Item #: 1232427
Cat #: E26BNV4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Audible Alarm, Bi-Tonal, Volume Adjustment Range: 64 dB to 90dB, 11.5 mA, 120V AC, E26 Series, NEMA 1, Height: 1.69" Diameter: 2.56". For use with E26 Series Stacklights.

Overview

Audible Alarm, Bi-Tonal, Volume Adjustment Range: 64 dB to 90dB, 11.5 mA, 120V AC, E26 Series, NEMA 1, Height: 1.69" Diameter: 2.56". For use with E26 Series Stacklights.
Also known as: E26BNV4

Specifications

Volts AC: 120
Color: Black
Volts AC: 120
Color: Black

Customer Reviews

No reviews for this product
(0)