This product may not be available in all locations.
2
more

Freedom, Combination, Pump Panel, Size N1, 240V
Item #: 1232443
Cat #: ECN5512BAE-E14
UPC: 782114178270
to view pricing and more.
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 7.5 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"
Overview
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 7.5 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"
Freedom Industrial Pump Panel Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R narrow painted steel enclosure, 220V/50 Hz-240V/60 Hz coil, NEMA size 1, 30A breake
Also known as: 782114178270, ECN5512BAE-E14
Specifications
| Type: | Combination, Pump Panel, Thermal Overload |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Volts AC Control: | 240 |
| Amps: | 30 |
| Horsepower: | 7.500 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Combination, Pump Panel, Thermal Overload |
| Phase: | 3 |
| Volts AC Control: | 240 |
| Horsepower: | 7.500 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |