50VA, MTE Series CPT

Item #: 1232459

Cat #: CE0050E2ACE

UPC: 786680040610

to view pricing and more.
Documents & Guides
50 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, 50/60 Hz operation. MTE Industrial Control Transformer, CE Marked IP00, Encapsulated.

Overview

50 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts, 50/60 Hz operation. MTE Industrial Control Transformer, CE Marked IP00, Encapsulated.

Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals, Non-short circuit-proof


Also known as: 786680040610, CE0050E2ACE

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 50
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Secondary Voltage: 120, 115, 110