Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: 60.

Item #: 1232505

Cat #: DW8308

UPC: 028877310442

to view pricing and more.
Documents & Guides
Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: 60.

Overview

Flap Disc, Diameter: 4-1/2", Arbor Size: 7/8", Grit Size: 60.

Zirconia flap discs possess a Zirconia grit which enables 3X faster material removal than fiber resin metal sanding discs. The Zirconia flap discs include a premium abrasive cloth which provides up to 15X longer life than fiber resin metal sanding discs. The type 29 fiberglass backing provides optimal grinding angle of 10-25 degrees, allows full use of the disc, and won't mar the work piece. Applications include weld blending, removing weld slag, debarring, surface finishing and preparation, edge blending and chamfering.

Also known as: 028877310442, DW8308

Features & Benefits

  • Zirconia grit enables 3 times faster material removal than fiber resin metal sanding discs
  • Premium abrasive cloth provides up to 15 times longer life than fiber resin metal sanding discs
  • Type 29 fiberglass backing provides grinding angle of 20-25 degrees
  • Independently certified to applicable standards
  • 30-day money back guarantee

Specifications

Type: Grinding Wheel
Diameter: 4 1/2 in
Type: Grinding Wheel
Diameter: 4 1/2 in